Shop DIABLO
See all product information
Create Account
Sanding Sheets
- Mfr # DCS911120S01B
- Zoro # G824176476
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Primary Material Application
Paint, Plastic, Steel, Wood
Overall Width
9 in
Resistance Properties
Clog
Abrasive Type
Coated
Coating Coverage
Semi-Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911120S01B
- Zoro #
- G824176476
- UPC #
- 008925163817
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Coating Coverage
- Semi-Open
- Backing Weight
- C
- Grit
- 120
- Backing Material
- Paper
- Attachment Type
- Clip
- Grade
- Medium
- Abrasive Material
- Ceramic
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 120, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.