Shop DIABLO
See all product information
Create Account
Sanding Sheets
- Mfr # DCS911220S01B
- Zoro # G324176013
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Backing Weight
C
Overall Length
11 in
Grade
Ultra Fine
Primary Material Application
Paint, Plastic, Steel, Wood
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911220S01B
- Zoro #
- G324176013
- UPC #
- 008925163848
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Backing Weight
- C
- Grade
- Ultra Fine
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Abrasive Type
- Coated
- Resistance Properties
- Clog
- Attachment Type
- Clip
- Grit
- 220
- Coating Coverage
- Semi-Open
- Backing Material
- Paper
- Abrasive Material
- Ceramic
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 220, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Ultra Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.