Shop DIABLO
See all product information
Create Account
Sanding Sheets
- Mfr # DCS911400S01B
- Zoro # G024176320
product price:Â
$
0.67
/ea
Sold in multiples of 50 for
$33.50
Key Features
Coating Coverage
Semi-Open
Grade
Micro Fine
Overall Length
11 in
Resistance Properties
Clog
Grit
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911400S01B
- Zoro #
- G024176320
- UPC #
- 008925163862
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Coating Coverage
- Semi-Open
- Grade
- Micro Fine
- Resistance Properties
- Clog
- Grit
- 400
- Abrasive Type
- Coated
- Backing Material
- Paper
- Backing Weight
- B
- Abrasive Material
- Ceramic
- Attachment Type
- Clip
- Primary Material Application
- Paint, Plastic, Steel, Wood
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 400, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Micro Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.