Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK10
- Mfr # DND234180S10N
- Zoro # G524175939
product price:Â
$
8.99
/pk of 10, $0.90/ea
Sold in multiples of 5Â pks for
$44.95
Key Features
Abrasive Type
Coated
Resistance Properties
Clog
Backing Material
Nylon
Primary Material Application
Paint, Plastic, Steel, Wood
Series
Sand Demon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND234180S10N
- Zoro #
- G524175939
- UPC #
- 008925145585
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Abrasive Type
- Coated
- Resistance Properties
- Clog
- Backing Material
- Nylon
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Series
- Sand Demon
- Coating Coverage
- Semi-Open
- Grade
- Fine
- Grit
- 180
- Attachment Type
- Hook-and-Loop
- Abrasive Material
- Ceramic
- Application
- Finish
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grit 180, Series Sand Demon, Overall Length 5 in, Overall Width 2 3/4 in, Resistance Properties Clog, Attachment Type Hook-and-Loop, Grade Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.