Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK4
- Mfr # DCS911120S04G
- Zoro # G524176226
product price:Â
$
3.45
/pk of 4, $0.86/ea
Sold in multiples of 5Â pks for
$17.25
Key Features
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Attachment Type
Clip
Coating Coverage
Semi-Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS911120S04G
- Zoro #
- G524176226
- UPC #
- 008925154884
- Country of Origin
- Switzerland
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Item
- Sandpaper Sheet
- Abrasive Material
- Ceramic
- Grade
- Medium
- Grit
- 120
- Attachment Type
- Clip
- Coating Coverage
- Semi-Open
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Backing Weight
- C
- Backing Material
- Paper
- Resistance Properties
- Clog
- Abrasive Type
- Coated
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 120, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Medium, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.