Sanding Sponges & Pads
- Mfr # DFB050HAND01G
- Zoro # G324176198
product price:Â
$
11.99
/ea
Sold in multiples of 5 for
$59.95
Key Features
Overall Width
2 1/4 in
Resistance Properties
Clog
Grade
Multi-Grade
Overall Length
5 1/2 in
Device Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFB050HAND01G
- Zoro #
- G324176198
- UPC #
- 008925170983
- Country of Origin
- China
- Item
- Hand Sanding Block
- Resistance Properties
- Clog
- Grade
- Multi-Grade
- Device Material
- Ceramic
- Includes
- (3) Random Orbital Sanding (ROS) Discs, 120 Grit for Medium/Initial Prep Sheets, 220 Grit for Ultra Fine/Finish Sheets, 80 Grit for Coarse/Removal Sheets
- Abrasive Mounting Type
- Hook-and-Loop
- Grit
- 120, 220, 80
- Application
- Fast removal, preparation and finish
Dimensions
- Overall Width
- 2 1/4 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hand Sanding Block, Abrasive Mounting Type Hook-and-Loop, Device Material Ceramic, Overall Length 5 1/2 in, Overall Width 2 1/4 in, Grade Multi-Grade, Grit 120, 220, 80, Includes (3) Random Orbital Sanding (ROS) Discs, 120 Grit for Medium/Initial Prep Sheets, 220 Grit for Ultra Fine/Finish Sheets, 80 Grit for Coarse/Removal Sheets, Resistance Properties Clog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.