Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads
- Mfr # DFB234ANGH01G
- Zoro # G124176411
product price:Â
$
18.89
/ea
Sold in multiples of 5 for
$94.45
Key Features
Overall Length
5 in
Resistance Properties
Clog
Includes
(2) 120 Grit for Medium/Surface Prep Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Finish Sheets
Abrasive Mounting Type
Hook-and-Loop
Device Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFB234ANGH01G
- Zoro #
- G124176411
- UPC #
- 008925157113
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5 in
- Overall Width
- 2 3/4 in
- Length
- 5 in
Details
- Item
- Hand Sanding Block
- Grit
- 80/120/220
- Resistance Properties
- Clog
- Includes
- (2) 120 Grit for Medium/Surface Prep Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Finish Sheets
- Abrasive Mounting Type
- Hook-and-Loop
- Device Material
- Ceramic
- Grade
- Multi-Grade
- Application
- Fast removal, preparation and finish
Description
Hand Sanding Block, Abrasive Mounting Type Hook-and-Loop, Device Material Ceramic, Overall Length 5 in, Overall Width 2 3/4 in, Grade Multi-Grade, Grit 120, 220, 80, Includes (2) 120 Grit for Medium/Surface Prep Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Finish Sheets, Resistance Properties Clog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.