Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads
- Mfr # DFB234DUOH01G
- Zoro # G424175947
product price:Â
$
18.49
/ea
Sold in multiples of 5 for
$92.45
Key Features
Device Material
Ceramic
Grit
120, 220, 80
Overall Length
5 in
Abrasive Mounting Type
Hook-and-Loop
Grade
Multi-Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFB234DUOH01G
- Zoro #
- G424175947
- UPC #
- 008925145622
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 5 in
- Overall Width
- 2 3/4 in
- Length
- 5 in
Details
- Item
- Hand Sanding Block
- Device Material
- Ceramic
- Grit
- 120, 220, 80
- Abrasive Mounting Type
- Hook-and-Loop
- Grade
- Multi-Grade
- Resistance Properties
- Clog
- Includes
- (2) 120 Grit for Fine/Final Preparation Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Ultra Fine Finish Sheets
Description
Hand Sanding Block, Abrasive Mounting Type Hook-and-Loop, Device Material Ceramic, Overall Length 5 in, Overall Width 2 3/4 in, Grade Multi-Grade, Grit 120, 220, 80, Includes (2) 120 Grit for Fine/Final Preparation Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Ultra Fine Finish Sheets, Resistance Properties Clog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.