Sanding Sponges & Pads
- Mfr # DFBCOMBMED01G
- Zoro # G324175955
product price:Â
$
2.39
/ea
Sold in multiples of 12 for
$28.68
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
4 in
Resistance Properties
Clog, Not Applicable, Tear
Number of Abrasive Sides
4
Fits Chest Size
Dual-Edge Design for Concave Profiles, Edges and Profiles, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFBCOMBMED01G
- Zoro #
- G324175955
- UPC #
- 008925156291
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 4 in
- Fits Chest Size
- Dual-Edge Design for Concave Profiles, Edges and Profiles, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
- Overall Thickness
- 1 in
- Overall Width
- 2 1/2 in
- Length
- 4 in
Details
- Item
- Sanding Sponge
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Clog, Not Applicable, Tear
- Number of Abrasive Sides
- 4
- Abrasive Type
- Coated
- Grade
- Medium
- Grit
- 60
- Primary Material Application
- Composite, Steel, Plastic, Wood
- Features
- Dual-Edge Design for Concave Profiles, Edges and Profiles, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 60, Number of Abrasive Sides 4, Series Not Applicable, Overall Length 4 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Abrasive Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.