SandNet 11-1/4 in. L X 4-3/16 in. W 180 Grit Ceramic Sanding Sheet 5 pk
- Mfr # DNS431180H05G
- Zoro # G406435687
product price:
$
9.97
/ea
Key Features
Width
4-3/16 in
Length
11-1/4 in
Grade
Fine
Abrasive Material
Ceramic
Attachment Type
Hook & Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNS431180H05G
- Zoro #
- G406435687
- UPC #
- 8925156536
- Country of Origin
- China
Dimensions
- Width
- 4-3/16 in
- Length
- 11-1/4 in
Details
- Grit
- 180
- Grade
- Fine
- Abrasive Material
- Ceramic
- Attachment Type
- Hook & Lock
Description
Diablo's SandNet sheets with reusable sanding technology are the most advanced sanding sheets on the market with up to 10 times longer life versus standard coated sanding sheets. The universal net design can be used when hand sanding or cut to fit your tool. Each SandNet sheet features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up.
- • Grit for moderate stock removal and sanding preparation before paint
- • Reuse multiple times by simply shaking, vacuuming or rinsing the sheet to remove any pitch build-up
- • 5 SandNet sheets = 50 standard sandpaper sheets
- • SandNet design is easy to clean
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.