Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diablo SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 120 Grit Medium Sanding Pad

  • Mfr # DNTCAT120H05G

  • Zoro # G606437993


product price: $10.65
/ea

Key Features

Width
3-7/8 in
Length
5-1/2 in
Grade
Fine
Backing
SandNET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNTCAT120H05G
Zoro #
G606437993
UPC #
8925141815
Country of Origin
China

Dimensions

Width
3-7/8 in
Length
5-1/2 in

Details

Grit
120
Grade
Fine
Backing
SandNET

Description

Diablo's SandNet Cat/ Mouse detail sanding sheets with reusable sanding technology are the most advanced sanding sheets on the market with up to 10x longer life versus standard sandpaper. Each SandNet sheet features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the sheet to remove any pitch build-up. Includes a free performance pad (a $5 value) for easy attachment to sander.


  • • Fine ceramic blend grit for light stock removal and final sanding preparation before paint
  • • Clog-reducing net design for less dust build-up
  • • Recommended use, removing minor imperfections and initial sanding between paint coats
  • • Fast, effortless alignment on Black+Decker Mouse and Ryobi Corner Cat sanders
  • • 5 SandNet sheets = 50 standard sandpaper sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.