Shop DIABLO
See all product information
Create Account
SandNET 5-1/2 in. L X 3-7/8 in. W Ceramic Blend Assorted Grit Sanding Pad
- Mfr # DNTCATASTH05G
- Zoro # G306438016
product price:
$
12.99
/ea
Key Features
Grit
80/120/220
Width
3-7/8 in
Length
5-1/2 in
Grade
Multi-Grade
Attachment Type
Hook & Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DNTCATASTH05G
- Zoro #
- G306438016
- UPC #
- 8925154303
- Country of Origin
- China
- Grit
- 80/120/220
- Grade
- Multi-Grade
- Attachment Type
- Hook & Lock
- Abrasive Material
- Ceramic
Dimensions
- Width
- 3-7/8 in
- Length
- 5-1/2 in
Description
Diablo's SandNET CAT/Mouse detail sanding sheets with reusable sanding technology are the most advanced sanding sheets on the market with up to 10x longer life versus standard sandpaper. The SandNET design is easy to clean and reuse multiple times by simply shaking, vacuuming, or rinsing the sheet to remove any pitch build-up.
- • Ultra fine ceramic blend grit for final sanding and surface preparation for stain/varnish
- • Clog-reducing net design for less dust build-up
- • Extra-long sanding life
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.