SandNet 5 in. L X 2-3/4 in. W 80 Grit Coarse Block Hand Sanding Pad
- Mfr # DND234080S10N
- Zoro # G906601674
product price:
$
11.35
/ea
Key Features
Length
5 in
Width
2-3/4 in
Abrasive Material
Ceramic
Grit
80
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DND234080S10N
- Zoro #
- G906601674
- UPC #
- 8925145547
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Width
- 2-3/4 in
Details
- Abrasive Material
- Ceramic
- Grit
- 80
- Grade
- Coarse
- Attachment Type
- Hook & Lock
Description
Diablo's SandNet detail sanding sheets with reusable sanding technology are the most advanced sanding sheets on the market with up to 10x longer life versus standard sandpaper. Each SandNet sheet features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the sheet to remove any pitch build-up. Compatible with Diablo's Reusable Sanding Block (DFB234DUOH01G).
- • Coarse ceramic blend grit for leveling and heavy stock or paint removal
- • Clog-reducing net design for less dust build-up
- • Extra-long sanding life
- • 10 SandNet sheets equal to 100 standard sandpaper sheets
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.