SandNet 9 in. L X 3-2/3 in. W 120 Grit Ceramic Blend Sanding Sheet 5 pk
- Mfr # DNS323120S05G
- Zoro # G306435749
Key Features
Specifications
Details
- MFR #
- DNS323120S05G
- Zoro #
- G306435749
- UPC #
- 8925155942
- Country of Origin
- China
- Grit
- 120
- Grade
- Medium
- Attachment Type
- Hook & Lock
- Abrasive Material
- Ceramic
Dimensions
- Width
- 3-2/3 in
- Length
- 9 in
Description
Diablo's SandNET sheets with reusable sanding technology are the most advanced sanding sheets on the market with up to 10x longer life versus standard coated sanding sheets. The universal net design can be used when hand sanding or with your orbital sander. Each SandNET sheet features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. The SandNET design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the sheet to remove any pitch build-up.
- • Medium grit for moderate stock removal and sanding preparation before paint
- • Clog-reducing net design for less dust build-up
- • Extra-long sanding life
- • Ideal for hand-sanding or 1/3 sheet orbital sander
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.