
SandNET Disc Assorted Pack, 5", PK10
Mfr # DND050ASTH10I
Zoro # G803674344
product price: $13.67
/pk 10, $1.37/eaKey Features
Grit
80/120/180/220/400
Abrasive Grit
Ceramic Blend
For Use With
Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish
Number of Pieces
10
Application
Fast removal, preparation, finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND050ASTH10I
Zoro #
G803674344
UPC #
008925154341
Country of Origin
Switzerland
Details
Grit
80/120/180/220/400
Abrasive Grit
Ceramic Blend
For Use With
Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish
Item
SandNET Disc Assorted Pack,5",PK10
Number of Pieces
10
Application
Fast removal, preparation, finish
Description
SandNET Disc Assorted Pack,5 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.