Zoro Homepage

SDS-Plus 2-Cutter Carbide-Tipped H, PK25

  • Mfr # DMAPL2050-P25

  • Zoro # G0174845


product price: $78.89
/pk 25, $3.16/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/16 in
Overall Length
6 in
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Drilling Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPL2050-P25
Zoro #
G0174845
UPC #
008925150367
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in
Overall Length
6 in
Drilling Length
4 in

Details

Item
SDS-Plus 2-Cutter Carbide-Tipped H,PK25
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Tip Material
Carbide-Tipped

Description

SDS-Plus 2-Cutter Carbide-Tipped H,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.