Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-Plus 2-Cutter Carbide-Tipped Hammer

  • Mfr # DMAPL2210

  • Zoro # G0175405


product price: $15.55
/ea

Key Features

Drill Bit Size
5/16 in
Shank Type - Machining
SDS Plus
Drilling Length
16 in
Cutter Heads
Carbide-Tipped
Number of Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPL2210
Zoro #
G0175405
UPC #
008925150596
Country of Origin
Germany

Dimensions

Drill Bit Size
5/16 in
Overall Length
18 in
Drilling Length
16 in

Details

Item
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Shank Type - Machining
SDS Plus
Cutter Heads
Carbide-Tipped
Number of Cutter Heads
2

Description

SDS-Plus 2-Cutter Carbide-Tipped Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.