
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2240-P25
Zoro # G4326606
product price: $197.99
/eaSold in multiples of 25 for $4,949.75
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Plus
Drill Bit Size
3/8 in
Flute Length
10 in
Material - Machining
Carbide-Tipped
Number of Cutter Heads
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMAPL2240-P25
Zoro #
G4326606
UPC #
008925150640
Country of Origin
Germany
Dimensions
Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
10 in
Details
Item
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Shank Type - Machining
SDS Plus
Material - Machining
Carbide-Tipped
Number of Cutter Heads
Carbide Tipped
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.