
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2520
Zoro # G0175308
product price: $32.79
/eaKey Features
Drill Bit Size
1 in
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Drilling Length
8 in
Cutter Heads
Carbide-Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMAPL2520
Zoro #
G0175308
UPC #
008925150947
Country of Origin
Germany
Dimensions
Drill Bit Size
1 in
Overall Length
10 in
Drilling Length
8 in
Details
Item
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Cutter Heads
Carbide-Tipped
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.