Zoro Homepage

SDS-Plus Rebar Cutters Provide One Of Th

  • Mfr # DMAPLRC1070

  • Zoro # G9679136


product price: $52.15
/ea

Key Features

Overall Length (In.)
12 in
Diameter
1 in
Shank Type
SDS Plus
Working Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLRC1070
Zoro #
G9679136
UPC #
008925154136
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Diameter
1 in
Working Length
5 in

Details

Item
SDS-Plus Rebar Cutters Provide One Of Th
Shank Type
SDS Plus

Description

SDS-Plus Rebar Cutters Provide One Of Th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.