Zoro Homepage

Sheet 9" x 3-2/3" 220-Grit, PK5

  • Mfr # DNS323220S05G

  • Zoro # G503972320


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 10 for $67.90

Key Features

Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNS323220S05G
Zoro #
G503972320
UPC #
008925155966
Country of Origin
Switzerland

Details

Item
Sheet 9" x 3-2/3" 220-Grit,PK5
Grit
220

Description

Sheet 9 In. x 3-2/3 In. 220-Grit,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.