Zoro Homepage

Sheet (9" x 3-2/3") 320-Grit, PK5

  • Mfr # DNS323320S05G

  • Zoro # G303972339


product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 10 for $61.90

Key Features

Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNS323320S05G
Zoro #
G303972339
UPC #
008925155973
Country of Origin
Switzerland

Details

Item
Sheet (9" x 3-2/3") 320-Grit,PK5
Grit
320

Description

Sheet (9 In. x 3-2/3 In.) 320-Grit,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.