Zoro Homepage

Sheet (9" x 3-2/3") Sanding, PK10

  • Mfr # DCS323ASTS10G

  • Zoro # G603972305


product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 10 for $31.50

Key Features

Grit
80/120/220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS323ASTS10G
Zoro #
G603972305
UPC #
008925155751
Country of Origin
Switzerland

Details

Item
Sheet (9" x 3-2/3") Sanding,PK10
Grit
80/120/220

Description

Sheet (9 In. x 3-2/3 In.) Sanding,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.