
Diablo 1 in. X 6 in. L High Speed Steel Clean Wood Spade Bit Hex Shank 2 pk
Mfr # DSP2130-P2
Zoro # G806432552
product price: $10.79
/eaKey Features
Overall Length
6"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSP2130-P2
Zoro #
G806432552
UPC #
8925153269
Country of Origin
China
Dimensions
Overall Length
6"
Description
Diablo's spade bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood. The high-performance SPEED-TIP design self-feeds for faster hole making when compared to traditional spade bits. An optimized Curved Paddle design enhances the chip evacuation process for more holes per charge. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.
- • Speed-Tip self-feed design effortlessly pulls the bit with minimal effort and faster holes
- • Angled spur cutting edge scores wood for clean holes and reduced blowout
- • Ideal for cuts with hardwood, softwood and plywood
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.