Zoro Homepage

Speedemon High Speed Steel Spade Bit Set Hex Shank 10 pc

  • Mfr # DSP2940-S10

  • Zoro # G815499898


product price: $20.49
/ea

Key Features

Width
9.65 in
Length
0.9 in
Depth
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP2940-S10
Zoro #
G815499898
UPC #
8925163497
Country of Origin
China

Dimensions

Width
9.65 in
Length
0.9 in
Depth
11.9 in

Description

  • Diablo's spade bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood.
  • The high-performance Speed-tip design self-feeds for faster hole making when compared to traditional spade bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.