Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedemon Red Granite Carbide Tipped Ha

  • Mfr # DMARG1100

  • Zoro # G9680624


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Drill Bit Size
5/16 in
Material - Machining
Carbide
Shank Type
Hex
Maximum Drilling Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMARG1100
Zoro #
G9680624
UPC #
008925149156
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
5/16 in
Maximum Drilling Depth
4 in

Details

Item
Speedemon Red Granite Carbide Tipped Ha
Material - Machining
Carbide
Shank Type
Hex

Description

Speedemon Red Granite Carbide Tipped Ha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.