Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedemon Red Granite Carbide Tipped Ha

  • Mfr # DMARG1200

  • Zoro # G9680685


product price: $19.55
/ea

Key Features

Drill Bit Size
3/4 in
Shank Type
SDS
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMARG1200
Zoro #
G9680685
UPC #
008925149385
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
3/4 in
Maximum Drilling Depth
10 in

Details

Item
Speedemon Red Granite Carbide Tipped Ha
Shank Type
SDS

Description

Speedemon Red Granite Carbide Tipped Ha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.