Zoro Homepage

SPEEDemon Self-Feed Bit Screw Replacement Kit

  • Mfr # DSFRK

  • Zoro # G416042042


product price: $33.35
/ea

Key Features

Depth
5.5 in
For Use With
Clean wood
Overall Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSFRK
Zoro #
G416042042
UPC #
8925169123
Country of Origin
Austria

Dimensions

Depth
5.5 in
Overall Width
3.38 in

Details

For Use With
Clean wood

Description

Diablos SPEEDemon Self-Feed Bit Screw Replacement Kit provides the parts needed to keep your Diablo Self-Feed bit running at maximum performance. Featuring six pieces, this replacement kit ensures longevity of your self-feed bit by providing 3 replacement tips, 2 set screws, and 1 Allen wrench. Compatible with all Diablo SPEEDemon 2-cutter Self Feed Bits.


  • Replacement kit includes (3) replacement tips, (2) set screws, and (1) Allen wrench
  • Compatible with all Diablo® SPEEDemonTM Self-Feed Bits
  • Diablo SPEEDemonTM Self-Feed Bits deliver 2X life + 2X speed + 2X more holes per charge versus standard self-feed bits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.