
Speedemon Spade Bit Range Provides One O
Mfr # DSP2080
Zoro # G9679242
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Overall Length
6 in
Shank Size
1/4 in
Drill Bit Size
11/16 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSP2080
Zoro #
G9679242
UPC #
008925153184
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Size
1/4 in
Drill Bit Size
11/16 in
Details
Item
Speedemon Spade Bit Range Provides One O
Shank Type - Machining
Hex
Description
Speedemon Spade Bit Range Provides One O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.