Shop DIABLO
See all product information
Create Account
Square No 1 X 1 in. L Driver Bit Black Oxide 5 pk
- Mfr # DSQ11P5
- Zoro # G506432296
product price:
$
7.95
/ea
Key Features
Shank Style
Hex
Fastening Tool Tip Size
SQ1
Shank Size
1/4 in
Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSQ11P5
- Zoro #
- G506432296
- UPC #
- 8925158042
- Country of Origin
- China
Dimensions
- Fastening Tool Tip Size
- SQ1
- Shank Size
- 1/4 in
Details
- Shank Style
- Hex
- Drive Type
- Square
Description
Diablo's driver bit range of Square bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- • Laser engraved bit type and size for easy identification
- • Rust protection coating for superior wear and corrosion resistance
- • Optimized heat treatment process strengthens the bit for impact resistance and stability
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.