Shop DIABLO
See all product information
Create Account
Starlock 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood 3 pk
- Mfr # DOS125JBW3
- Zoro # G806438455
product price:
$
37.47
/ea
Key Features
Cutting Depth
2 in
Width of Cut
1-1/4 in
Tooth Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOS125JBW3
- Zoro #
- G806438455
- UPC #
- 8925155386
- Country of Origin
- China
- Tooth Material
- Bi-Metal
Dimensions
- Cutting Depth
- 2 in
- Width of Cut
- 1-1/4 in
Description
Diablo's Starlock bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in clean wood applications. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized Japanese tooth design and Black I.C.E.
- • Japanese tooth design for fast cuts
- • Ultra-hardened cutting edge for up to 5x longer life than standard blades
- • Maximum performance in cordless and corded Fein and other Starlock tools
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.