Shop DIABLO
See all product information
Create Account
Starlock 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood, 3PK
- Mfr # DOS125BW
- Zoro # G723562622
product price:Â
$
27.99
/pk of 3, $9.33/ea
Key Features
Arbor Design
Universal Starlock
Style
Curved Contact Edge
Cutting Depth
2 in
Compatible Material
Nail-Embedded Wood
Cutting Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOS125BW
- Zoro #
- G723562622
- UPC #
- 008925162735
- Country of Origin
- Switzerland
- Item
- Oscillating Blade
- Arbor Design
- Universal Starlock
- Style
- Curved Contact Edge
- Compatible Material
- Nail-Embedded Wood
- Material
- Bi-Metal
Dimensions
- Cutting Depth
- 2 in
- Cutting Width
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.