
Diablo Starlock 1-1/4 in. W Carbide Oscillating Blade General Purpose Cuts 3 pk
Mfr # DOS125CGP3
Zoro # G806431982
product price: $44.29
/eaKey Features
Tooth Material
Carbide
Width of Cut
1-1/4 in
Cutting Depth
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOS125CGP3
Zoro #
G806431982
UPC #
8925155379
Country of Origin
China
Dimensions
Width of Cut
1-1/4 in
Cutting Depth
1-1/2 in
Details
Tooth Material
Carbide
Description
Diablo's starlock carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts nail-embedded wood, clean wood, metal and plastics. High-performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades.
- • Tool free quick-change interface fits fein and other starlock tools
- • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
- • Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.