Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, Ceramic

  • Mfr # DBDS12125G01F

  • Zoro # G903674411


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Abrasive Material
Ceramic
Application
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBDS12125G01F
Zoro #
G903674411
UPC #
008925161011
Country of Origin
Slovenia

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Ceramic
Application
Cut-Off

Description

Steel Demon 12 In. Metal High Speed Cut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.