
Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, Ceramic
Mfr # DBDS14125A01F
Zoro # G303674561
product price:Â $9.55
/eaKey Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Abrasive Material
Ceramic
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBDS14125A01F
Zoro #
G303674561
UPC #
008925161028
Country of Origin
Slovenia
Dimensions
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Ceramic
Application
Cut-Off
Description
Steel Demon 14 In. Metal High Speed Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.