
9" 8TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Thick Metal, 10PK
Mfr # DS0908CF10
Zoro # G503674187
product price:Â $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Thick Metal, Cast Iron, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0908CF10
Zoro #
G503674187
UPC #
008925137153
Country of Origin
Switzerland
Dimensions
Length
9 in
Overall Width
1 in
Overall Length
9 in
Blade Length
9 in
Blade Width
1 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Thick Metal, Cast Iron, Stainless Steel
Includes
(10) 9 in 8 TPI
For Use With Saw Type
Thick Metal Cutting
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Cast Iron, Metal, Stainless Steel
Primary Material Application
Metal
Product Type
Reciprocating Saw Blade
Blade Material
Carbide
For Workpiece Material
Cast Iron, High Strength Alloy, Metal, Stainless Steel, Thick Metal
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Cast Iron, Metal, Stainless Steel, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 8, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.