
6 in x 10 TPI Reciprocating Saw Blade, 10 PK
Mfr # DS0610CF10
Zoro # G603674285
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Medium Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0610CF10
Zoro #
G603674285
UPC #
008925144526
Country of Origin
Switzerland
Dimensions
Length
6 in
Overall Length
6 in
Overall Width
1 in
Blade Width
1 in
Blade Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Medium Metal Cutting
Includes
(10) 6 in 10 TPI
Application
Medium Metal; Cast Iron; Stainless Steel
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Cast Iron, Metal, Stainless Steel
Blade Material
Carbide
Primary Material Application
Metal
Product Type
Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Cast Iron, Medium Metal, Metal, Stainless Steel
Description
Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Cast Iron, Metal, Stainless Steel, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 10, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.