STEEL DEMON Saw Blade, 6-1/2 in Dia, 5/8 in Arbor, 60-Teeth, Carbide Cutting Edge

  • Mfr # D0660FA

  • Zoro # G416313593


product price:  $76.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0660FA
Zoro #
G416313593
UPC #
8925166511
Country of Origin
United States

Description

BLADE SAW FERROUS 60T 6-1/2IN Diablo STEEL DEMON Saw Blade, 6-1/2 in Dia, 0.051 in Thick, Cutting Edge Material: Carbide, Teeth Type: Triple Chip Grind, Number of Teeth: 60, Arbor Size: 5/8 in, 5000 rpm, Hook Angle: 0 deg, Kerf: 0.061 in, Tri-Metal, Applicable Materials: Very Thin Mild Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.