Shop DIABLO
See all product information
Create Account
StickFast 4-1/2 in. L X 4-1/2 in. W 100 Grit Aluminum Oxide Sanding Sheet 4 pk
- Mfr # DCS045100P04G
- Zoro # G806601927
product price:
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Backing Material
Paper
Width
4-1/2 in
Length
4-1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS045100P04G
- Zoro #
- G806601927
- UPC #
- 8925094166
- Country of Origin
- China
- Grit
- 100
- Backing Material
- Paper
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide Blend
Dimensions
- Width
- 4-1/2 in
- Length
- 4-1/2 in
Description
Diablo's premium Sanding Sheets with StickFast Backing include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in 1/4 sheet palm sanders and are ideal for all types of wood, metal and plastics.
- • Premium aluminum oxide blend - a superior quality formulation designed for fast material removal and long sanding life
- • An industrial-grade Pressure Sensitive Adhesive (PSA) backing for a strong and secure bond
- • Clog-Shield, a high performance stearate coating reduces pitch build-up and clogging for maximum productivity
- • Moderate stock removal and sanding preparation before paint
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.