Diablo StickFast 4-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide Sanding Sheet 4 pk

  • Mfr # DCS045060P04G

  • Zoro # G606602063


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Backing Material
Paper
Width
4-1/2 in
Length
4-1/2 in
Grade
Coarse
Abrasive Material
Aluminum Oxide Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS045060P04G
Zoro #
G606602063
UPC #
8925094173
Country of Origin
China

Dimensions

Width
4-1/2 in
Length
4-1/2 in

Details

Grit
60
Backing Material
Paper
Grade
Coarse
Abrasive Material
Aluminum Oxide Blend

Description

Diablo's premium Sanding Sheets with StickFast Backing include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in 1/4 sheet palm sanders.


  • • Premium aluminum oxide blend - a superior quality formulation designed for fast material removal and long sanding life
  • • An industrial-grade pressure sensitive adhesive (PSA) backing for a strong and secure bond
  • • Clog-Shield, a high performance stearate coating reduces pitch build-up and clogging for maximum productivity
  • • Leveling and heavy stock or paint removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.