Zoro Homepage

Diablo Torx 2-1/2 in. L Double-Ended Screwdriver Bit Set Black Oxide 3 pc

  • Mfr # DDETV25-S3

  • Zoro # G806432408


product price: $8.15
/ea

Key Features

Overall Length
2-1/2 in
Driver Type
Torx
Drive Size
T20/T20, T25/T25, T30/T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDETV25-S3
Zoro #
G806432408
UPC #
8925157281
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Drive Size
T20/T20, T25/T25, T30/T30

Details

Driver Type
Torx

Description

Diablo's driver bit range of Torx bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.


  • • Double-ended bits for quick bit changes
  • • Laser engraved bit type and size for easy identification
  • • Rust protection coating for superior wear and corrosion resistance
  • • Optimized tip design reduces wear, minimizes breakage and prevents slippage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.