
Diablo Torx No 20 X 1 in. L Driver Bit Black Oxide 5 pk
Mfr # DT201P5
Zoro # G506431985
product price: $7.39
/eaKey Features
Hex Shank Size
1/4" Hex
Length
1"
Screwdriver Head
T20
Screwdriver Style
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT201P5
Zoro #
G506431985
UPC #
8925158332
Country of Origin
China
Dimensions
Hex Shank Size
1/4" Hex
Length
1"
Details
Screwdriver Head
T20
Screwdriver Style
Torx
Description
Diablo's driver bit range delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- • Laser engraved bit type and size for easy identification
- • Rust protection coating for superior wear and corrosion resistance
- • Optimized heat treatment process strengthens the bit for impact resistance and stability
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.