Torx Key Set, Plastic Holder, 6 Tips
Mfr # DT252B
Zoro # G404104677
product price: $1.85
/eaSold in multiples of 50 for $92.50
Key Features
Shank Style
1/4" Hex
Number of Pieces
1
Overall Length
2 in
Corrosion Resistant
Yes
Length Family
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT252B
Zoro #
G404104677
UPC #
008925164678
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Length Family
Long
Tip Size
T25
Details
Shank Style
1/4" Hex
Number of Pieces
1
Item
Torx Key Set
Corrosion Resistant
Yes
Measurement Type
Torx
End Shape
Torx
Number of Tips
6
Container Type
Plastic Holder
Corrosion-Resistance
Corrosion-Resistant
Description
Torx Key Set, Tip Size T25, Not Applicable, 1, Long, Torx, 6, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.