Zoro Homepage

Type 1, 3 in Dia, 0.045 in Thick, Aluminum Oxide

  • Mfr # DBD030045105F

  • Zoro # G315784111


product price: $8.45
/pk 5, $1.69/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.045 in
Primary Material Application
steel, stainless, cast iron, sheet metal
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD030045105F
Zoro #
G315784111
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Thickness
0.045 in

Details

Wheel Type
Type 1
Primary Material Application
steel, stainless, cast iron, sheet metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
20,000 RPM

Description

Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Diablo's thin kerf design provides for a thin, fast cut with minimal burr formation. Unlike other bonded discs on the market, this cut-off disc is a true .4 in. design. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.