Type 27 Metal Cut-Off Disc for X-Lock an, Type 27, 4-1/2 in Dia, 1/16" Thick, Aluminum Oxide

  • Mfr # DBX045063701F

  • Zoro # G703674482


product price:  $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/16"
Primary Material Application
metal and stainless steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBX045063701F
Zoro #
G703674482
UPC #
008925147275
Country of Origin
Spain

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/16"
Connector Size
7/8 in

Details

Item
Type 27 Metal Cut-Off Disc for X-Lock an
Wheel Type
Type 27
Primary Material Application
metal and stainless steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13280 revolutions per minute
Application
Cut-Off

Description

Type 27 Metal Cut-Off Disc for X-Lock an

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.