Zoro Homepage

Universal Extension, L:6", FREUD

  • Mfr # DXT1010

  • Zoro # G7628110


product price: $8.69
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Yes
Overall Length
6 in
For Use With
Drill
Locking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXT1010
Zoro #
G7628110
UPC #
008925153665
Country of Origin
Germany

Dimensions

Shank Size
1/4 in
Overall Length
6 in
Input Drive Size
1/4 in
Output Drive Size
1/4 in

Details

Impact Rated
Yes
Item
Universal Extensions Provide Access In H
For Use With
Drill
Locking
Yes
Socket Extension Type
Standard

Description

Universal Extensions Provide Access In H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.