
Universal Fit Bi-Metal Oscillating, PK3
Mfr # DOU125BW3
Zoro # G9679793
product price: $32.99
/pk 3, $11.00/eaKey Features
Overall Length
4 1/4 in
Number of Pieces
3
Material
Bi-Metal
Includes
(3) DOU125BW
Overall Width
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOU125BW3
Zoro #
G9679793
UPC #
008925155492
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Overall Width
1 1/4 in
Details
Item
Oscillating Tool Blade Set
Number of Pieces
3
Material
Bi-Metal
Includes
(3) DOU125BW
Direct Fit For Tool Brand
Bosch, Craftsman, DEWALT(R), Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, RIDGID, Rockwell
For Workpiece Material
Nail-Embedded Wood, Wood
Edge Material
Bi-Metal
Product Type
Oscillating Tool Blade
Blade Type
Fast Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting
Cut Style
Plunge Cut
Connection Style
Universal Open-Back
Cutting Edge Style
Toothed
Description
Oscillating Tool Blade Set, Blade Type Fast Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Universal Open-Back, Overall Length 4 1/4 in, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Craftsman, DEWALT(R), Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, RIDGID, Rockwell, Includes (3) DOU125BW, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.