Zoro Homepage

Wet/Dry 1/3 Sheet (3-2/3" x 9") 10, PK10

  • Mfr # DCS323100010W

  • Zoro # G103972348


product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 10 for $41.90

Key Features

Grit
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS323100010W
Zoro #
G103972348
UPC #
008925155799
Country of Origin
Switzerland

Details

Item
Wet/Dry 1/3 Sheet (3-2/3" x 9") 10,PK10
Grit
1000

Description

Wet/Dry 1/3 Sheet (3-2/3 In. x 9 In.) 10,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.