Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry 1/3 Sheet (3-2/3" x 9") 40, PK10

  • Mfr # DCS323400S10W

  • Zoro # G903972319


product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 10 for $41.50

Key Features

Grit
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS323400S10W
Zoro #
G903972319
UPC #
008925155898
Country of Origin
Switzerland

Details

Item
Wet/Dry 1/3 Sheet (3-2/3" x 9") 40,PK10
Grit
400

Description

Wet/Dry 1/3 Sheet (3-2/3 In. x 9 In.) 40,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.