Zoro Homepage

1,000 mL Foam Hand Soap Refill

  • Mfr # 16722

  • Zoro # G7727673


product price: $61.75
/pk 3, $20.58/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Honeysuckle
Cleaner Container Type
Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16722
Zoro #
G7727673
UPC #
17000167220
Country of Origin
United States

Dimensions

Container Size
1,000 mL
Size
1,000 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Honeysuckle
Cleaner Container Type
Refill
Application
Hand
For Use On
Bacteria; Dust; Grime
Standards
Green Seal Certified
For Use With
Dial® FIT® Universal Touch Free Dispensers
Color
Green
Soap/Lotion Type
Foam
Hygiene Form
Foam
Packaging Type
Refill
Weight
8 lbs

Description

Dial® Professional Basics Foaming Hand Wash with aloe is mild and gentle on skin. Its rich forming lather rinses clean and provides a pleasing handwashing experience. This dermatologist-tested and hypoallergenic formula is excellent for frequent hand washing. This product meets Green Seal's globally recognized environmental leadership standard and is also approved as cruelty-free under the Leaping Bunny Program. Perfect for any commercial setting.


  • Dermatologist-tested, hypoallergenic formula contains moisturizers to help soften and soothe hands. Perfect for any commercial setting. Clean TipTM Technology cleans the pump tip after each use to minimize drip risk.
  • Dermatologist-tested, hypoallergenic formula contains moisturizers to help soften and soothe hands.
  • Perfect for any commercial setting.
  • Clean TipTM Technology cleans the pump tip after each use to minimize drip risk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.